Add More Items
View All Quick Selects
Below you can add an image for '3 Pole Base Mount Circuit Breakers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton BR Main Breaker Kit, Molded Case Breaker, 100 A, 10 Kaic, Three-Pole, 240 V, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$690.72
Each
Eaton BR Main Breaker Kit, Molded Case Breaker, 125 A, 10 Kaic, Three-Pole, 240 V, !, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
Total Availability: Out of Stock
$1,154.59
Type CC Molded Case Circuit Breaker, Three-Pole, 150A, 240V, 10 Kaic, #4-4/0 Awg Cu/Al 60°C or 75°C
$1,119.05
Case Circuit Breaker, 200 A, Base Mount, 240 V Ac, #2/0 Awg to 300 Kcmil Wire Size, 2.9 LB
$933.71
Eaton BR Main Breaker Kit, Molded Case Breaker, 225 A, 10 Kaic, Three-Pole, 120/240 V, !, #2/0 Awg-300 Kcmil Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
$1,202.91
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 100A Ed Top Mounting
$330.22
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 125A Ed Top Mounting
$611.25
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 150A Ed Top Mounting
Eaton Main or Subfeed BKR Kit 480V 1 or 3PH 150A FD Top Mounting
$906.84
Eaton Main BKR Kit 480V Max 1 or 3PH 350A KD Top Mounting
$1,429.16
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 100A Ed Bottom MTG
$330.23
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 125A Ed Bottom MTG
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 200A Ed Bottom MTG
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 200A Ed Top Mounting
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 225A Ed Bottom MTG
Eaton Main or Subfeed BKR Kit 240V 1 or 3PH 225A Ed Top Mounting
Eaton Main or Subfeed BKR Kit 480V 1 or 3PH 100A FD Top Mounting
$537.20
Eaton Main or Subfeed BKR Kit 480V 1 or 3PH 125A FD Top Mounting
Eaton Main or Subfeed BKR Kit 480V 1 or 3PH 200A FD Top Mounting
20
Popularity
Default